Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372099

MPN #: S-605-2W

Milton 605-2 1/4" FNPT 3/8" ID Hose End Fitting

Product Description
Milton 605-2 1/4" FNPT 3/8" ID Hose End Fitting

1/4" FNPT solid brass hose ends are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule. Fits hoses with 3/8" hose ID.

  • 1/4" female national pipe threads
  • 3/8" hose inside diameter
  • Solid, non-swivel
PRICE
$6.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8IN
Width0.56 in
Depth1.63 in
Height0.56 in
Weight0.1 lbs
Connection1/4" NPS Female Non Swivel x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose End Fitting
Manufacturers Part NumberS-605-2W
BrandMilton