- 1/4" male national pipe thread
- 3/8" hose barb
- 360 degree swivel
Milton 658-1BK 1/4" MNPT 3/8" ID Hose Barb Swivel Hose Fitting - Box of 25
Write a Review
|
Questions & Answers (0)
Product Description
1/4" MNPT with a 3/8" barb swivel are made with steel construction and have a black oxide finish. Full 360 degree swivel hose ends help eliminate kink and twisted air lines.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN |
| Width | 0.76 in |
| Depth | 2.52 in |
| Height | 0.76 in |
| Weight | 0.1 lbs |
| Connection | 1/4" MNPT x 3/8" ID ga |
Product Details
| Material | Steel |
| Package Quantity | 25 |
| Description | Hose Barb Swivel Hose Fitting |
| Manufacturers Part Number | 658-1BK |
| Brand | Milton |