- 1/4" Female national pipe thread
- Maximum working pressure of 300 pounds per square inch
- Three 1/4" female national pipe thread outlets
- Flat hex shape
Milton 683-4 Three in One Brass 1/4" FNPT Hose Manifold
Write a Review
|
Questions & Answers (0)
Product Description
3 in 1 1/4" inlet air manifold with three 1/4" FNPT outlets can supply up to 3 air tools from a single inlet. No need to disconnect and reconnect for every tool change. Can be attached to the end of the hose or mounted to a wall or bench.
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8IN |
| Width | 1-5/8 in |
| Depth | 1.625 in |
| Height | 5/8 in |
| Weight | 0.4 lbs |
| Connection | 1/4" FNPT x 1/4" FNPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Hose Manifold |
| Manufacturers Part Number | 683-4 |
| Max PSI | 300 PSI psi |
| Brand | Milton |