Qorpak® 64oz Clear Jug w/38-400 Green Thermoset F217 & PTFE Cap, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Jugs with molded finger grips. Available sizes of clear glass jugs include half gallon and one gallon. Many types of plastic caps available. Package Qty of 6.
PRICE
$68.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 10-1/4 in |
| Height | 9 in |
| Weight | 9 |
| Diameter | 124mm in |
Product Details
| Neck Finish | 38-400 |
| Color | Clear |
| Capacity | 1920ml |
| Material | Glass |
| Package Quantity | 6 |
| Description | Glass Jug with Cap |
| Manufacturers Part Number | GLC-01408 |
| Brand | Qorpak |