Qorpak® 64oz Natural HDPE Handled Round Jug with 38-400 Neck Finish, Jug Only, 40PK
Write a Review
|
Questions & Answers (0)
Product Description
Natural HDPE Handled Rounds are impact-resistant translucent plastic containers with a round shape & handle. Half gallon & 1 gallon HDPE jugs available. Package Qty of 40.
PRICE
$189.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 20 in |
| Height | 21 in |
| Weight | 8 |
| Size | 121 x 254mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 1.92 |
| Material | HDPE |
| Package Quantity | 40 |
| Description | Handled Round Jug |
| Manufacturers Part Number | PLA-03273 |
| Brand | Qorpak |