SpillTech® 65 Gallon OverPack Salvage Drum with Lid A65OVER - Polyethylene - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Stock a SpillTech® OverPack with sorbents for emergency spill response, or use it as a salvage drum to ship damaged containers or hazardous waste.
DOT-Approved for Salvage: All SpillTech® OverPacks are DOT-approved and X-rated for use as salvage drums. Helps companies conform to federal regulations when shipping damaged or leaking containers of hazardous materials, or absorbents contaminated with hazardous substances.
Perfect for Spill Kits: Stores sorbent products (not included) for easy access as needed for spill control. Saves time when quick response is necessary.
Sturdy Construction: 100% polyethylene OverPack resists chemicals, rust and corrosion for years of use. Integrated handles make them easy to lift, move or carry with standard material handling equipment. Twist-on, double-wall lid with closed-cell gasket provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage. Durable to withstand rough handling.
Customized for You: We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge!
DOT-Approved for Salvage: All SpillTech® OverPacks are DOT-approved and X-rated for use as salvage drums. Helps companies conform to federal regulations when shipping damaged or leaking containers of hazardous materials, or absorbents contaminated with hazardous substances.
Perfect for Spill Kits: Stores sorbent products (not included) for easy access as needed for spill control. Saves time when quick response is necessary.
Sturdy Construction: 100% polyethylene OverPack resists chemicals, rust and corrosion for years of use. Integrated handles make them easy to lift, move or carry with standard material handling equipment. Twist-on, double-wall lid with closed-cell gasket provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage. Durable to withstand rough handling.
Customized for You: We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge!
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/4 in |
| Width | 28-1/4 in |
| Height | 37-1/2 in |
| Weight | 45 lbs |
| Diameter | 28-1/4 in |
Product Details
| Type | Screw Top |
| Color | Yellow |
| Capacity | 65 gal |
| Material | Polyethylene |
| Description | Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | A65OVER |
| Brand | SpillTech |
Compliance & Certifications
| Certifications | DOT-Approved, X-Rated for Salvage |
| UN Rating | 1H2/X200/S |