Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Qorpak

Model # :WBB2217005

MPN #: MET-03090

Qorpak MET-03090 1 Pint Unlined Round Paint Can with Triple Tite Lid & Securing Clips, Case of 24

Product Description
Qorpak MET-03090 1 Pint Unlined Round Paint Can with Triple Tite Lid & Securing Clips, Case of 24

Unlined Round Paint Cans provide permeation protection against light, oxygen, other gases and essential oils. Tin plate is compatible with a wide range of products and temperatures. Resealable multi-friction plug lid on paint cans provides for more than one point of contact between the lid and the can. Open by prying and seal by pressing to provide an airtight seal. Widely used for paints, varnishes, pastes, adhesives, etc. May be sterilized by heat if necessary. This Unlined Round Paint Can comes with Triple Tite Lid & Securing Clips.



PRICE
$185.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-3/8 in
Diameter12-1/16 in

Product Details

StyleMetal Cans
TypeUnlined Round Paint Can without Handle
Capacity1 Pint
MaterialMetal
Package Quantity24
ColorSilver
Manufacturers Part NumberMET-03090
BrandQorpak