Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Label Dispensers

Label dispensers facilitate the efficient dispensing and precise application of labels onto products, packages, or documents. They are designed to simplify the labeling process, increase productivity, and enhance accuracy. Compact and space-saving designs make label dispensers suitable for integration into existing production lines or workstations. The dispensers are ideal for packaging, shipping, logistics, and assembly.
85 Results

Automatic Label Counters & Splicers

Automatic Label Counters & Splicers
Automatic Label Counters & Splicers streamline label handling tasks. To make several smaller rolls, these units can reverse the direction of the labels on the roll. With their rewind/unwind capabilities, they offer flexible options for label management. Label splicers combine two partial label rolls or remove defective labels from within a roll. Available in a variety of feed types and rates.
CompareImageBrandMax Material WidthRoll DiameterRoll CoreFeed TypeFeed RateModel #Price
Labelmate USA Automatic Opaque Label Counter for up to 6"W Labels & 13" Dia. Roll
Labelmate USA
6 in
13 in
3 in
Automatic
114 in
WBB1856985$1,939.00
Labelmate USA Large-Form Ultrasonic Reel-To-Reel Counter For Up To 6"W Media Cap. & 16" Roll Dia.
Labelmate USA
6 in
16 in
3 in
Automatic
-
WBB3150445$7,115.20
Labelmate USA Automatic Opaque Label Counter w/ Adj Core-Holder, up to 6"W Labels & 13"Dia. Roll
Labelmate USA
6 in
13 in
3 Unwind, 1 - 4 Rewind in
Automatic
114 in
WBB1856986$2,899.00
Labelmate USA Automatic Label Counter for Transparent Labels Up To 10" Width & 12" Dia. Roll, 120V
Labelmate USA
10 in
12 in
3 in
Automatic
240 in
WBB2353800$5,899.00
Labelmate USA Large-Form Ultrasonic Reel-To-Reel Counter w/ 2 Adj Core-Holder For Up To 16" Roll Dia
Labelmate USA
6 in
16 in
1 - 4 Adjustable Both Sides in
Automatic
-
WBB3150492$7,348.75
Labelmate USA Automatic Label Counter for Opaque Labels Up To 10" Width & 12" Dia. Roll, 120V
Labelmate USA
10 in
12 in
3 in
Automatic
240 in
WBB2353801$4,999.00
Labelmate USA Automatic Opaque/Transparent Label Counter for 6"W Labels & 12" Dia. Roll, 100-240-24V
Labelmate USA
6 in
12 in
3 in
Automatic
200 in
WBB1856984$4,699.00
Labelmate USA Large-Form Reel-To-Reel Counter with 2 Adjustable Core-Holders For Up To 16" Roll Dia.
Labelmate USA
6 in
16 in
1 - 4 Adjustable Both Sides in
Automatic
-
WBB3150444$6,299.50
Labelmate USA Large-Form Ultrasonic Reel-To-Reel Counter w/ Adj. Core-Holder For Up To 16" Roll Dia.
Labelmate USA
6 in
16 in
3, 1 - 4 Adjustable in
Automatic
-
WBB3150486$7,116.99
Labelmate USA Automatic Label Counter for Opaque Labels Up To 6" Width & 12" Dia. Roll, 120V
Labelmate USA
6-1/2 in
12 in
3 in
Automatic
240 in
WBB2353799$3,549.00
Showing 1-10 of 15 results

Automatic Label Dispensers

Automatic Label Dispensers
Our Automatic Label Dispenser provide quick accessibility to tags and labels in grocery stores, packaging areas, shipping departments, and other repetitive labeling applications. Available in various feed types, feed rates, and roll diameters. The labeling process is made simple with adjustable label-retaining discs, and can accommodate more than one label roll.
Showing 1-10 of 24 results

Label Rewinders & Unwinders

Label Rewinders & Unwinders
Label Rewinders & Unwinders organize and properly orient rolls of labels. These machines help save time and reduce waste once they come out of a printer by rolling-up labels into a packed roll. They are easy to install and can accommodate various label widths. They are also built with adjustable tension knobs to help prevent label wrinkling and big picture printing.
Showing 1-10 of 21 results

Manual Label Dispensers

Manual Label Dispensers
Easily identify contents in boxes or label materials with our Manual Label Dispensers. Durable and easy to load and peel, these label dispensers accommodate labels and tape and are mountable for space-saving convenience, with adjustable dividers for different widths. Choose from various models with multiple roll capacities. Simplify labeling in any environment, ideal for industrial use.
Showing 1-10 of 16 results

Specialty Applicators

Specialty Applicators
Simplify labeling with Specialty Applicators which are ideal for storage rooms and warehouses. Quickly attach labels to flat-sized packages and folders. This label applicator is compact and lightweight offering portability between workstations. They are varying accepted core sizes and specifications per model. Streamline labeling processes with these efficient and durable Specialty Applicators.

Handheld Label Dispensers

Handheld Label Dispensers
Our Handheld Label Dispenser offers precise label application. Compact and portable, it ensures easy handling. Simply load labels for smooth and efficient use. Perfect for products, packages, and documents, these label dispensers offer adjustable speed and tension settings and are great for light or heavier roll weights. Say goodbye to messy labeling with our convenient handheld applicator.

Bottle Labelers

Bottle Labelers
Bottle Labelers are designed for companies and lower-volume users. These versatile labelers accommodate round bottles or containers, offering consistent label placement and optional front/back labeling with models such as the tabletop, electric-powered, hand-held, and automatic labelers, supporting an array of bottle diameters. Enjoy efficient label changeover and high productivity.