Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB1754189

MPN #: LD3000

Start International High Speed Electric Small Label Dispenser, 7"L x 6-1/8"W x 10-11/16"H, Black

Product Description
The Start International LD3000 high-speed electric label dispenser dispenses small labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil and other materials, and is designed for small work areas. The LD3000 has a photosensor, which ensures that the unit peels, dispenses and advances the label roll accurately and consistently. The liner scrap is automatically rewound for a clean working environment. The LD3000 has a 1/4" bracket for hanging capability (reel holder arm Extension PRT-019-01 required for LD3000 series) at workbenches and with the optional LDHANGER16. No tools are required to adjust the dispenser for different label sizes. The dispenser housing is made from anodized aluminum for durability. The LD3000 label dispenser operates on 12V DC, using an included 100-240V AC universal transformer. This label dispenser is made in the US and is suitable for industrial uses such as manufacturing, assembly and packaging. It is ideal for clear labels order model# LD3500.

Features:
  • For labels 1/4" - 2-1/4" wide
  • For labels 1/4" - 3" long
  • Accepts 1" and 3" core sizes
  • 7-1/2" roll capacity
  • Smallest electric dispenser
  • Feed speed is 2.2" per second
  • Made in USA


PRICE
$605.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
605.00
Buy 7+ units
575.00Save $30.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6-1/8 in
Height10-11/16 in
Weight3 lbs
Roll Core1 & 3 in
Max Material Width2-1/4 in
Min Material Width1/4 in
Label Length1/4 - 3 in
Roll Diameter6 in
Max Material Length3 in
Feed Rate2.2 in
Min Material Length1/4 in
Label Width1/4 - 2-1/4 in
Max Outside Diameter of Roll6

Product Details

Clear SensorNo
Electronic CounterOptional Accessory
MaterialAnodized Aluminum
Manufacturers Part NumberLD3000
Label TypeDie-Cut
BrandStart International
TypeLabel Dispenser
ColorBlack
Feed TypeAutomatic
Voltage12 V
IncludesCore Holders (2)
DescriptionHigh-Speed Electric Label Dispenser for Small Labels