Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB1754195

MPN #: LD8100

Start International Super Speed Electric Label Dispenser, 14-7/16"L x 11-7/8"W x 10-3/8"H, Black

Product Description
The Start International LD8100 super-speed electric label dispenser automatically dispenses up to 12" long labels. The dispenser is fully adjustable to easily peel and advance hard-to-release barcode-type labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil and other materials. The LD8100 has a photosensor, which ensures that the unit peels, dispenses and advances accurately and consistently. There are no tools required for adjusting the machine and no maintenance is necessary. This dispenser works with virtually any kind of label. This label dispenser is made in the US and is suitable for industrial uses such as manufacturing, assembly and packaging.

Features:
  • For labels 1/4" - 5" wide
  • For labels 1/2" - 12" long
  • Accepts 1" and 3" core sizes
  • 12" roll capacity
  • Certified by Bureau Veritas/Curtis Straus (OSHA recognized NRTL Laboratory)
  • Feed speed is 7.8" per second
  • Made in USA


PRICE
$919.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
919.00
Buy 7+ units
875.00Save $44.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-7/16 in
Width11-7/8 in
Height10-3/8 in
Roll Core1 & 3 in
Max Material Width5 in
Min Material Width1/4 in
Label Length1/2 - 12 in
Roll Diameter12 in
Max Material Length12 in
Feed Rate7.8 in
Min Material Length1/2 in
Label Width1/4 - 5 in
Max Outside Diameter of Roll12

Product Details

Clear SensorNo
Electronic CounterOptional Accessory
MaterialPowder Coated Aluminum
Manufacturers Part NumberLD8100
Label TypeDie-Cut
BrandStart International
TypeLabel Dispenser
ColorBlack
Amperage2-1/2 A
Hertz50/60 Hz
Feed TypeAutomatic
Voltage100 - 120 V
IncludesCore Holders (2)
DescriptionSuper-Speed Electric Label Dispenser for Long Labels