- 1/2" male x 3/8" female national pipe thread
- Brass reducer bushing
- Replaces old fittings
Milton 652 1/2" MNPT x 3/8" FNPT Reducer Bushing Hose Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/2" MNPT x 3/8" FNPT brass reducer bushings are used to assemble new hoses or replace old fittings on hoses when reduction in pipe size is required.
PRICE
$3.77
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4IN |
| Width | 0.88 in |
| Depth | 0.75 in |
| Height | 0.88 in |
| Weight | 0.1 lbs |
| Connection | 1/2" MNPT x 3/8" FNPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Reducer Bushing Hose Fitting |
| Manufacturers Part Number | S-652W |
| Brand | Milton |