Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372295

MPN #: S-649W

Milton 649 1/4" NPS Hex Nipple Hose Fitting

Product Description
Milton 649 1/4" NPS Hex Nipple Hose Fitting

1/4" NPS x 1/4" NPS male hex nipples are brass hose fittings that are used to assemble new hoses or replace old fittings on hoses.

  • 1/4" national pipe straight
  • Male hex nipple fitting
  • Assemble new hoses or replace old hose fittings
PRICE
$8.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1IN
Width0.56 in
Depth1.00 in
Height0.56 in
Weight0.1 lbs
Connection1/4" nps x 1/4" NPS ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHex Nipple Hose Fitting
Manufacturers Part NumberS-649W
BrandMilton