- Oversized Clamp-On Breaker Lockouts are made of durable polypropylene and glass-filled impact-modified nylon
- This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Brady® Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 1/2 in |
| Height | 15/16 in |
| Shackle Width | 5/16 in |
Product Details
| Type | Breaker Lockout |
| Color | Red |
| For Use With | Fits Single Pole, Internal Trip Multi Pole Breakers |
| Voltage | 480/600 V |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | Oversized Circuit Breaker Lockout |
| Manufacturers Part Number | 65321 |
| Brand | Brady |