Single Entry Electrical Plug Lockout
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRICAL LOCKOUTS
Single Entry Plug Lockout
Electrical lockouts keep employees safe by locking out equipment and energy sources. Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Accommodates plugs up to 1-3/4" in diameter, 3-1/4"L and with a maximum cord diameter of 1/2". Accepts 110V and certain models of 220V plugs. Meets OSHA 29 CRF 1910.147 regulations.
Single Entry Plug Lockout
Electrical lockouts keep employees safe by locking out equipment and energy sources. Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Accommodates plugs up to 1-3/4" in diameter, 3-1/4"L and with a maximum cord diameter of 1/2". Accepts 110V and certain models of 220V plugs. Meets OSHA 29 CRF 1910.147 regulations.
PRICE
$27.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
Product Details
| Style | Accepts 110V & Certain 220V Plugs |
| Type | Plug Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Single Entry Electrical Plug Lockout |
| Color | Red |
| Manufacturers Part Number | LP110 |
| For Use With | Fits Plug 1-3/4 Dia. X 3-1/4L, Cord 1/2 Dia. |
| Brand | Accuform |