- Run the cable through various devices; then, with a quick twist of the hasp, cinch the cable to prevent unauthorized access.
- Polycarbonate, compact hasp comprised of two 3" dia. x 1 1/2" thick rotating halves with 6-ft red plastic-coated steel cable
- Visible red octagon shape reinforces the lockout STOP situation
- Insert cable through the devices to lock out; then pull the cable taut
- Short 15° turn of the hasp halves tightens down and cinches the cable in place
- Pin pops up to hold the rotating halves in secured position and lines up the four padlock holes
- Place lockout tag and up to four padlocks (available separately) in the open holes to secure in place
- When the lockout situation is finished, simply remove padlock(s), push in the pin, twist the device in the opposite direction to release, and pull out the cable
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD637 Stopout® Twist 'N Lock Cinch Lockout Hasp, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 in |
| Height | 4 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Cinch Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Twist 'N Lock Cinch Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | KDD637 |
| For Use With | Multiple Items |
| Brand | Accuform |