- Universal spooling cable lockout can lockout multiple devices at once.
- Internal cable spooling feature is quick to simply and neatly extend and loop the 6-ft. nylon-coated, steel cable through several devices to lock them out
- Insert the cable end back into cinch lock device to "cinch" tight and unmovable
- When cable is pulled tight, it automatically holds
- Measures 3 1/3" x 4" x 1"
- Spool the cable all the way inside the device for easy storage
- Eliminates messy and loose cable that have to be secured or gets tangled
- Red hole cable feeder has a funnel shape for quick and obvious placement of the cable end
- Octagon shape reinforces the lockout status to convey STOP
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD630 Stopout® Cinch Cable Lockout, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/3 |
| Width | 1 in |
| Height | 4 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Cinch Cable Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Cinch Cable Lockout |
| Color | Red |
| Manufacturers Part Number | KDD630 |
| For Use With | Multiple Items |
| Brand | Accuform |