- 1/4" female national pipe thread
- Solid brass
- Three connections
Milton 655 1/4" FNPT Brass Tee Hose Fitting - Box of 5 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT brass tees may be used to split lines or add additional outlets. Brass tees provide three connections with one part, making them great for shops that run multiple tools off of one line.
PRICE
$244.75 Sold in packages of 5 / $48.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16IN |
| Width | 1-1/8 in |
| Depth | 1.56 in |
| Height | 11/16 in |
| Weight | 0.2 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Brass |
| Package Quantity | 5 |
| Description | Tee Hose Fitting |
| Manufacturers Part Number | 655 |
| Brand | Milton |