Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371914

MPN #: S-653-2W

Milton 653-2W 3/8" FNPT x 1/4" MNPT Hose Fitting Adapter

Product Description
Milton 653-2 3/8" FNPT x 1/4" MNPT Hose Fitting Adapter

3/8" FNPT x 1/4" MNPT brass adapters are used to assemble new hoses or replace old fittings on hoses when reduction in pipe size is required. Brass is the best material to use for applications like this due to its resistance to rust and corrosion like other metals. Adapter bushing male one end and female on the other.

  • Assemble new hoses or replace old fittings on hoses when reduction in pipe size is required
  • 3/8" Female national pipe thread on one end, 1/4" Male national pipe thread on the other
  • Brass adapter bushing
PRICE
$8.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4IN
Width0.81 in
Depth1.25 in
Height0.81 in
Weight0.1 lbs
Connection3/8" FNPT x 1/4" MNPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose Fitting Adapter
Manufacturers Part NumberS-653-2W
BrandMilton