- Outward/inward rotation allows for easier installation and storage
- Surrounds the valve operating handle to protect against accidental valve opening
- Unique patented rotating design allows for easier installation in confined space applications
- Each size rotates into itself and nests into the next larger size to save space in safety tool boxes
- Center knockout can be removed for rising stem gate valves
- Multiple workers can apply their personal safety locks
- Complete with high-visibility permanent safety labels (English, French & Spanish) that can be written-on to identify the responsible person, then erased for the next job
- Tough, lightweight, dielectric Zenex™ thermoplastic bodies withstand chemicals
- Perform effectively in extreme conditions (temperature range: -50°F (-46°C) to 350°F (177°C)
- Fits 2" (5cm) to 5" (12.7cm) diameter valve handles
Master Lock® Rotating Gate Valve Lockout, 2" To 5" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1-1/2 in |
| Height | 7 in |
| Rotating Gate Valve Lockout | 2 in |
| Diameter | 5 in |
Product Details
| Type | Rotating Gate Valve Lockout |
| Color | Red |
| For Use With | Lockout Tagout, Valve Lockout |
| Temperature Range | -50 To 350 °F |
| Material | Plastic |
| Description | Rotating Gate Valve Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 481 |
| Brand | Master Lock |