Brady® Large Valve Base Clamp Lockout
Write a Review
|
Questions & Answers (0)
Product Description
Lock out all types of valves with a single universal device! The universal valve lockout system from Brady® is rugged, easy to use and replaces the need for multiple devices. Lock out ball, butterfly and gate valves with one device. Made of rugged industrial-grade steel and nylon for extra impact and chemical resistance. Versatile open-ended clamp fits over most closed rings and wide handles. Device can also lock out large levers, T handles and other hard-to-secure mechanical devices. Blocking arm (included) locks out quarter-turn ball values; add a second optional blocking arm (sold separately) to lock out 3-, 4- or 5-way valves.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 7 in |
| Height | 6-3/8 in |
| Weight | 1 lbs |
| Size | Up To 1-36/94" Handle Width, Up To 1-7/64" Thick Handle |
| Cable Diameter | 1/8" |
| Accepts Shackle Diameter | 25/64" |
Product Details
| Type | Valve Lockout |
| Padlock Capacity | 2 |
| Color | Red |
| For Use With | Valve |
| Includes | 8'L Cable |
| Material | Brass/Fiberglass Reinforced Nylon/Stainless Steel |
| Description | Base Clamp Valve Lockout, Large |
| Package Quantity | 1 |
| Manufacturers Part Number | 51392 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |