Brady® Gate Valve Lockout, 2-1/2" To 5" Diameter With Danger Label, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Made of injection-molded polypropylene, our gate valve lockouts are extremely rugged for superior impact and chemical resistance. They can easily withstand temperatures from -20‚°F to 300‚°F. Unique knockout center accommodates OS&Y or "rising stem" valves. Lockouts accept locks with shackles up to 3/8" diameter. Danger labels in English, Spanish and French are included. Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety. Accepts padlock shackles up to 3/8 in. in diameter.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 |
| Width | 2 in |
| Height | 5-9/16 in |
| Diameter | 5-1/5 in |
Product Details
| Type | Gate Valve Lockout |
| Color | Red |
| For Use With | Rising Stem Valves |
| Temperature Range | -20 F To 300 °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Gate Valve Lockout |
| Manufacturers Part Number | 65561 |
| Brand | Brady |