Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259683

MPN #: 66010

Clinton™ 66010 Lab X Series Standard Blood Drawing Chair with Padded Arms

Product Description
Clinton™ 66010 Lab X Series Standard Blood Drawing Chair with Padded Arms

Clinton's Lab X Series, Blood Drawing Chairs put patient comfort first. A thick, padded, contoured seat and arched backrest are supported by a stable, durable, steel, powder-coated frame. Height-adjustable arms make operation easy for clinician and comfortable for patient.

Features:
  • Contoured padded seat and padded, arched backrest
  • Padded flip arm and armrests
  • 1-1/4" square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
  • Adjustable height and depth flip arm
  • Flip arm positions in place when in use, then flips out of the way for easy exit
  • Comfortable, 2" padding throughout (5 cm)
  • Neutral Gray, powder-coated frame
  • Height adjustable armrest
  • Adjustable foot levelers
  • Easy-clean, durable vinyl in a selection of colors (See Color Chart in Photo/Video Gallery**)
  • Chair-mounted options available
  • 400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should NEVER be left unattended.

ORDERING NOTE:
  • Customer MUST add arm suffix number to model number when ordering any model with alternate arm options, otherwise chair will be shipped as shown.
  • **Customer MUST select upholstery color for the chair. Please use Standard Upholstery Color Chart to choose color and call Global's Customer Service prior to placing an order (888) 978-7759.


PRICE
$809.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth27 in
Height36 in
Weight Capacity400 lbs
Seat Width17-1/2 in
Seat Depth18 in
Seat Height20 in

Product Details

TypeBlood Drawing Chair
Frame Color FamilyWhite
DescriptionBlood Drawing Chair with Padded Arms
Package Quantity1
Manufacturers Part Number66010
BrandClinton Industries

Warranty

Warranty5 yr