Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253050

MPN #: 670YH

ADC® Proscope SPU™ 670 SPU Dual Head Stethoscope, 32.25" Length, Yellow

Product Description
The Proscope SPU™ Dual Head Stethoscope cost effective enough for single patient use.

The Proscope SPU™ 670 Features:
  • Combination diaphragm/bell chest piece for wide frequency response
  • Lightweight aluminum chest piece and headset
  • Non-chill diaphragm and bell rim for patient comfort
  • Diaphragm diameter 1-3/4", bell diameter 1-1/4"
  • Proprietary diaphragm enhances acoustic response
  • Adjustable headset with PVC ear tips
  • Flexible 22" PVC tubing
  • Weighs 3.1 oz. (88g)
  • Overall length 32.25" (82cm)
  • Fully Assembled
  • Packaged in polybag
  • One Year Warranty


PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 in
Width3 in
Height2 in
Weight0.2 lbs
SizeAdult

Product Details

TypeStethoscopes
ColorYellow
StyleCombination
Chestpiece TypeDual Head
MaterialAluminum Chestpiece, PVC Tubing
DescriptionProscope™ SPU Dual Head Stethoscope
Package Quantity1
Manufacturers Part Number670YH
BrandADC

Warranty

Warranty1 yr