Tech-Med Stethoscope, Single Head, 22", Red
Write a Review
|
Questions & Answers (0)
Product Description
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov, Basic single head stethoscope for blood pressure readings, 22" PVC tubing with adjustable chrome plated brass binaurals, Anodized aluminum chestpiece with color coded non chill ring, Overall length is 31", One year warranty.
PRICE
$23.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
Product Details
| Manufacturers Part Number | 1100R |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 1 |
| Brand | Tech-Med |