N-Ferno® 6823 Wind-Proof Hinged Balaclava Face Mask delivers the cold-blocking protection of a full face mask, while easily converting into a neck gaiter or face shield for all winter jobs. For cold weather work, or working in cold indoor temps, workers will appreciate this face mask that wicks away moisture and warms heads, faces, and necks. This winter liner is made from stretchable and breathable fleece for a comfortable snug fit, with wind-resistant fabric covering the nose and neck for added warmth where you need it most. The unique hinged design allows the wearer to adjust the level of coverage as needed. This 3-in-1 warm face mask can be worn as a full face protection mask, or with the hood or lower portion pulled up or down. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This balaclava ski mask is ideal for industries like construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Also great for recreational use including, hunting, climbing, running, cycling, boating, skating, skiing and other outdoor sports.
Ergodyne® N-Ferno® 6823 Balaclava Face Mask, Wind-Proof, Hinged, Navy
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Blue |
| Series | N-Ferno® 6823 |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Fleece |
| Description | Balaclava Face Mask |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16851 |
| Covers | Full Face |
| Lining Material | Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |