TPI Institutional Wall Convector P8806200 - 2000W 480V
Write a Review
|
Questions & Answers (0)
Product Description
INSTITUTIONAL WALL CONVECTOR HEATERS
2000 Watt Heater 480V
Institutional wall convector heaters provide low operating temperatures with tamper proof construction. Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole low voltage thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4" from the floor and 12" to left side. Heaters measure 5"D x 18"H. UL listed. 1 Year Limited Warranty.
2000 Watt Heater 480V
Institutional wall convector heaters provide low operating temperatures with tamper proof construction. Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole low voltage thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4" from the floor and 12" to left side. Heaters measure 5"D x 18"H. UL listed. 1 Year Limited Warranty.
PRICE
$6,089.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 5 in |
| Height | 18 in |
| Weight | 52 lbs |
| Mounting Height | 4 in |
Product Details
| Type | Convector Heater |
| Color | White |
| Amperage | 4.2 A |
| Wattage | 2000 W |
| Voltage | 480 V |
| Watts High | 2000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | P8806200 |
| BTU | 6826 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |