- Deluxe Radiant Heater for direct heat where you need it most
- 2 Heat Settings + Adjustable Thermostat
- Safety Tip-Over Switch
- Overheat Protection
- Stay Cool Housing
- Alarm Indicator Light
- Stable Base
Proaira® Deluxe Radiant Heater, Adjustable Thermostat, 120V, 1250/1500W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 5-1/2 in |
| Height | 11-3/16 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Coverage Area | 200 ft² |
Product Details
| Type | Radiant Heater |
| Color | White |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1250/1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Plastic |
| Manufacturers Part Number | HTR65 |
| BTU | 5120 BTU |
| Thermostat | Yes |
| Brand | Proaira |
| Frequency | 60 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETLus |