- Versatile, Durable Milkhouse Heater for any need
- 2 Heat Settings + Adjustable Thermostat
- Safety Tip-Over Switch
- Overheat Protection
- Strong Metal Housing
- Safety Brackets
- Carry Handle
Proaira® Deluxe Milkhouse Heater, Adjustable Thermostat, 120V, 1300/1500W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 in |
| Width | 7-1/8 in |
| Height | 14-5/8 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Coverage Area | 200 ft² |
Product Details
| Type | Space Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1300/1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Metal |
| Manufacturers Part Number | HTR80 |
| BTU | 5120 BTU |
| Thermostat | Yes |
| Brand | Proaira |
| Frequency | 60 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |