Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2257865

MPN #: 6882

Moldex 6882 Pura-Fit® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser

Product Description
Moldex 6882 Pura-Fit® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser

PlugStation® 150 Pairs Pura-Fit® Corded earplugs with mounting bracket. PlugStation® earplugs can be placed in all places they are needed. Increase compliance, because the high visibility of the dispenser increases awareness so time won't be wasted looking for earplugs. PlugStations® are sealed to ensure that the plugs stay clean and sanitary, with Corded PlugStations®, you pull to dispense corded earplugs so you don't have to worry about plugs falling on the floor or trays collecting dust and contaminants.

  • The first corded earplug dispenser.
  • Corded earplugs are NRR 33dB.
  • Compliance- High visibility to increase awareness for your hearing conservation program.
  • Convenience- Hang a PlugStation® anywhere plugs are needed.
  • Cost Savings- Workers take one pair at a time so there are no wasteful grabbing of multiple pairs.
  • 150 Pairs of corded Pura-Fit® earplugs included in each dispenser.
  • Earplugs made from extra-soft, lightweight PVC-Free foam for superior comfort.
  • Convenient, quick access, and ease of use lead to higher compliance.
  • 100% PVC-Free®
PRICE
$55.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)33 dB
SeriesPura-Fit®
Metal DetectableNo
Earplug Cord MaterialPolycord
Cord Band Color FamilyPurple
Ear Plug ShapeTapered
DescriptionPlugStation® With Pura-Fit® Earplugs
Package Quantity150 Pairs
Ear Plug Color FamilyGreen
Manufacturers Part Number6882
Ear Plug PackagingDispenser, Wrapped
Corded/BandedCorded
Ear Plug MaterialPolyurethane
Disposable/ReusableDisposable
BrandMoldex