Durham Mfg.® Jobsite Piano Box, 48-1/2"W x 33-7/8"D x 49-7/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Piano Box, 38.3 cu. ft., 14 Gauge Steel, Fold down Cover, 48-1/2 x 33-7/8 x 49-7/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$1,439.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 33-7/8 in |
| Height | 49-7/16 in |
| Weight | 381 lbs |
| Usable Volume | 38.3 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Piano Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSCPB-314850-94T-D720 |
| Brand | Durham Mfg. |