The Model 90-KL Piano Box provides a complete storage solution for tools, supplies, and other materials. Measuring 72 inches wide and 78 inches high when open (49 inches when closed), this job box offers 57.5 cu. ft. of storage for all trades. Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access. A tan, powder-coat finish provides durable protection against corrosion, while a heavy-duty piano hinge protects against pry-ins and theft. A Watchman® IV Lock System aids further in this protection, featuring a recessed, 7-gauge lock housing and a 3-point latch system. Handles are also recessed to avoid damage during transit. Run power to the interior of the gang box with a grommeted, weatherproof Power Pass® Electrical Pass-Thru. Spring guards prevent damage from shifting loads during transport. You can access this jobsite storage box from any side thanks to 7-gauge, 4-way skids. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 90 Storagemaster® Piano Box, 57.5 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 49 in |
| Weight | 380 lbs |
| Usable Volume | 57.5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 90 |
| Brand | Knaack |
Related Products
✓ Built in security system with secure padlock enclosure ✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle ✓ Two locking arm hinges ✓ Support rods convert lid to work surface Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. ...
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system. Features: Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc… Integrated sidewall storage locker can be padlocked ...
The Model 1000 MONSTER BOX® Piano Boby is a high-quality job box measuring an impressive 66 inches wide by 30 inches deep for a capacity of 48 cubic feet. Boasting two full-width shelves and an interior storage grid for hanging items, this upright gang box is guaranteed to provide the storage and organization you need for your most essential tools and equipment. Also included in the jobsite tool box is a 4-point crane lift system for safe, secure, center-point rigging as well as a POWER PASS® Electrical Pass-Thru grommet for weatherproof cord access. With dual gas springs and guards to ...
Valley Craft's® 50" x 24" x 31" Jobsite Box is the perfect solution for maximizing the organization of various worksite spaces. This unit is the perfect standalone storage chest for maximizing space, organization, cleanliness, and security. Handles on both sides offering easy mobility or utilize the fork pockets underneath (4-way forkliftable). Premium full length piano hinges to maximize the stability, durability, and longevity of the chest. (2) Recessed padlockable points will help keep supplies, inventory, and other valuables secure. Power cord accessible port located in the back for ...
Crescent JOBOX 48" Site-Vault™ Heavy-Duty Steel Piano Box 2-681990-01 48in Width x 31in Depth x 51in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Piano Security Box includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ is a patented ...