Features:
- Versatile storage space with 2 open shelves; no doors
- Leveling feet adjust for stability
- Overall Dimensions: 23.1"H x 29.5"W x 22"D
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 22 in |
| Height | 23-1/9 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Frame Color Family | Walnut |
| Series | Relevance |
| Top Color Family | Walnut |
| Number of Shelves | 2 |
| Description | Open Lateral Credenza |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR16232 |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |