Lorell® Hutch for 35" Lateral File Cabinet - 35.5" x 14.8" x 36" - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Series Mahogany Laminate Bookshelf, 35.5" x 14.8" x 36"
Stack-on bookshelf with two shelves is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use for books, binders and display. Bookshelf easily attaches onto 35" wide lateral files in this collection. Part# LLR69612
View the Essentials collection here.
Stack-on bookshelf with two shelves is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use for books, binders and display. Bookshelf easily attaches onto 35" wide lateral files in this collection. Part# LLR69612
View the Essentials collection here.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 14-4/5 in |
| Height | 36 in |
| Weight | 87-1/10 lbs |
Product Details
| Type | Hutch |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Top Color Family | Mahogany |
| Number of Shelves | 2 |
| Description | Mahogany Laminate Bookshelf |
| Frame Material | Laminate |
| Manufacturers Part Number | 69614 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |