Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2187956

MPN #: 69980

Lorell® Return - 41.4" x 23.6" x 29.5" - Walnut - Essentials Series

Product Description
Lorell® Walnut Laminate Office Suite Desking, 41.4" x 23.6" x 29.5" Return

Rectangular return shell is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use with a desk to create L-shaped configurations. Walnut laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.


View the Essentials collection here.

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-2/5 in
Depth23-3/5 in
Height29-1/2 in
Weight75 lbs

Product Details

TypeReturn
Frame Color FamilyWalnut
SeriesEssentials
Top Color FamilyWalnut
ReturnReversible
DescriptionWalnut Laminate Return
Frame MaterialLaminate
Manufacturers Part Number69980
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell

Warranty

Warranty5 yr