Lorell® Rectangular Desk Shell - 48"W x 30"D x 29-1/2" - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell 69000 Series Rectangular Desk Shell, LLR69902, 48"W x 30"D x 29-1/2", Mahogany
Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Mahogany laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Mahogany laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 29-1/2 in |
| Height | 29-1/2 in |
| Weight | 101 lbs |
Product Details
| Type | Office Desk Shell |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Capacity | 1 Person |
| Description | Rectangular Desk Shell |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR69902 |
| Collection | Essentials |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |