- Can be used with both 5/8" outer diameter hose or a 5/16" outer diameter hose
- 1/4" Male national pipe thread
- Can be used with both 1/4" inner diameter (5/8" outer diameter) and 5/16" inner diameter (5/8" outer diameter) hose
- Maximum air pressure 250 pounds per square inch
Milton S-617 1/4" MNPT 5/8" OD Air Hose - Reusable Hose End Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT Reusable hose end fittings can be used again and again. Has a Maximum air pressure of 250 PSI. Fits a 5/8" Hose OD and 1/4" Hose ID. Can be used with both 1/4" inner diameter (5/8" outer diameter) and 5/16" inner diameter (5/8" outer diameter) hose.
PRICE
$6.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4IN |
| Width | 0.75 in |
| Depth | 1.75 in |
| Height | 0.75 in |
| Weight | 0.1 lbs |
| Connection | 1/4" MNPT x 1/4" ID ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Reusable Hose End Fitting |
| Manufacturers Part Number | S-617W |
| Max PSI | 250 PSI psi |
| Brand | Milton |