Perfect Products Window Scraper, Red, 4" - SH04
Write a Review
|
Questions & Answers (0)
Product Description
Plastic short handle metal scraper uses 4" scraper blades that use easy on/off replacement blades RB05 (sold separately).
PRICE
$6.60
30
30
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 10 in |
| Weight | 0.3 lbs |
| Blade Width | 4 in |
| Cleaning Width | 4 in |
Product Details
| Handle Material | Plastic |
| Type | Window Scraper |
| Color | Red |
| For Use With | RB05 |
| Blade Material | Metal |
| Material | Plastic |
| Description | Window Scraper |
| Package Quantity | 1 Handle |
| Manufacturers Part Number | SH04 |
| Brand | Perfect Products |