- 1/4" female national pipe thread
- Maximum air pressure of 150 pounds per square inch
- Not for use with inflator gauge
Milton 698 1/4" FNPT Single Head Air Chuck with Grip
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT single head air chuck with grip chuck locks onto valve core thread. Sealing type chuck is closed or sealing and is for use on an airline. Not for use with an inflator gauge. Milton air chucks are designed and manufactured to exacting standards. Maximum pressure of 150 PSI.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8IN |
| Width | 1-7/16 in |
| Depth | 2.87 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Diecast Zinc |
| Description | Single Head Air Chuck with Grip |
| Manufacturers Part Number | S-698W |
| Max PSI | 150 PSI psi |
| Brand | Milton |