- 1/4" female national pipe thread
- Maximum air pressure of 150 pounds per square inch
- 1/4" hose inside diameter
- Not for use on Milton inflator gauges
- Designed and manufactured to exacting standards
Milton 697 1/4" ID Euro Style Hose Barb Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Easy-on style air chuck with grip clip has a 1/4" ID barb, European style. Unique design allows chuck to easily clip on to valve thread for hands free tire inflation. Sealing type chuck for use on an airline, NOT for use with an inflator gauge. Maximum air pressure of 150 PSI. 1/4" ID hose barb end makes it the perfect choice for hose repairs.
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8IN |
| Width | 1 in |
| Depth | 1.63 in |
| Height | 5/8 in |
| Weight | 0.1 lbs |
| Connection | 1/4" ID Hose Barb ga |
Product Details
| Material | Brass |
| Description | Euro Style Hose Barb Air Chuck |
| Manufacturers Part Number | S-697W |
| Max PSI | 150 PSI psi |
| Brand | Milton |