Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235152

MPN #: UT8860R-1

Universal Tool Right Angle Air Drill, Keyed, 3/8" Chuck, 1800 RPM

Product Description
  • 0.5 HP Motor for extra stall resistance
  • Heavy duty spiral gears for reliability
  • Rear exhaust keeps work area clean from cuttings
  • Convenient button reverse switch
  • Best for: Heavy duty drilling in tight access areas


PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight3 lbs
Min Hose Size3/8 in
Spindle Size"3/8""-24"
Chuck Size3/8 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4.6 SCFM
Side Grip HandleNo
ReversibleYes
Manufacturers Part NumberUT8860R-1
PSI90 psi
ThrottleLever
Sound Level90
Free Speed1800 rpm
ExhaustRear
BrandUniversal Tool
Handle MaterialAluminum
Horsepower0.5 HP
Gear TrainPlanetary
ColorSilver
Chuck TypeKeyed
StyleRight Angle
CFM High18.4 CFM
DescriptionReversible Angle Drill
DutyIndustrial
Housing MaterialAluminum

Warranty

Warranty1 Year Parts & Labor