Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2262803

MPN #: 8891102

Buyers Amber/Clear Hexagonal 30 LED Mini Light Bar - 8891102

Product Description
Buyers Products Hexagonal LED Mini Light Bar has 30 LEDs and includes a 15 ft power cord with accessory power plug with on/off switch. It mounts on your vehicle with heavy duty magnetic feet. A permanent mounting kit is also available. The light bar comes in an amber/clear color, and features 25 flash patterns. Lights are backed with a 5 year warranty.

PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth11 in
Height2-3/5 in
Cord Length15 ft

Product Details

TypeLED Light Bar
Number of Flash Patterns25
Color TemperatureAmber/Clear K
Amperage3.6 A
Number of LEDs30
StyleHexagonal
Mounting LocationMagnetic
Wattage43.2 W
Voltage12-24 V
Housing Color FamilyBlack
Manufacturers Part Number8891102
Respirator Connection TypeDC Adaptor
BrandBuyers Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsSAE J845