Buyers 5.33" Red Rectangular Stop/Turn/Tail Light Kit With 15 LED - 5625115
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.33 Inch Rectangular Stop/Turn/Tail Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The 15 LED light has a red lens and uses a PL-3 connection. The light kit includes a PL-3 plug and black grommet and backed with a limited lifetime warranty.
PRICE
$26.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-2/7 in |
| Depth | 1-4/5 in |
| Height | 3-2/5 in |
| Size | 5.33" |
Product Details
| Type | LED |
| Color | Red |
| Amperage | 0.188 A |
| Number of LEDs | 15 |
| Style | Rectangular |
| Mounting Location | Grommet |
| Wattage | 2.256 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Stop Turn Tail Light Kit |
| Manufacturers Part Number | 5625115 |
| Respirator Connection Type | PL-3 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |