6" x 1/2" nap Merino Lambswool fabric mini roller cover offers natural shed-resistance providing a lint-free finish. Merino Lambswool fabric is ideal for painting semi-textured surfaces with all paints and stains.
RollerLite 6" x 1/2" 100% Merino Lambswool Mini Roller Cover, 24/Case - 6LW050
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-5/8 in |
| Height | 8 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | Beige |
| Material | Lambswool |
| Package Quantity | 24 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6LW050 |
| Brand | RollerLite |
| Bristle Material | Lambswool |