6" x 3/4" nap Merino Lambswool RollerLite™ Plus Roller Cover has an increased diameter to maximize surface area and paint coverage per roll. Merino Lambswool fabric mini roller cover offers natural shed-resistance providing a lint-free finish. Merino Lambswool fabric is ideal for painting textured surfaces with all paints and stains.
RollerLite 6" x 3/4" Jumbo 100% Merino Lambswool Mini Roller Cover, 6/Case - 6PLW075
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/4 in |
| Height | 8 in |
| Weight | 0.1 lbs |
| Nap | 3/4" |
Product Details
| Type | Textured |
| Color | Beige |
| Capacity | Jumbo |
| Material | Lambswool |
| Description | Mini Roller Cover |
| Package Quantity | 12 |
| Manufacturers Part Number | 6PLW075 |
| Brand | RollerLite |
| Bristle Material | Lambswool |