Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RollerLite

Model # :WBB2182505

MPN #: 6MT025-6

RollerLite 6" x 1/4" Shed-Resistant Motech Mini Roller Covers, 6/Pack 16/Case - 6MT025-6

Product Description
6" x 1/4" nap (6-pack) Mo-Tech Dralon® woven fabric mini rollers offer shed-resistant durability yielding high performance. Mo-Tech Dralon® woven fabric is perfect for interior walls, ceilings and touch-ups. Use on smooth surfaces with all paints and stains.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1 in
Height9 in
Weight0.2 lbs
Nap1/4"

Product Details

TypeSmooth
ColorWhite
CapacityShed-Resistant
MaterialDralon
DescriptionMini Roller Cover
Package Quantity96
Manufacturers Part Number6MT025-6
BrandRollerLite
Bristle MaterialDralon