3" x 1/4" mini roller refill double pack for the Touch-up kit
RollerLite 3" x 1/4" Mini Roller Cover For Touch-Up Refill, 2/Pack 12/Case - 3EMTC025D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/2 in |
| Height | 4-2/3 in |
| Weight | 0.1 lbs |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Color | White |
| For Use With | 3MTC0KIT |
| Package Quantity | 24 |
| Description | Mini Roller Cover Refill |
| Manufacturers Part Number | 3EMTC025D |
| Brand | RollerLite |
| Bristle Material | Dralon |