Model # :WBB402964
MPN #: 06045SW
6-20X1/4 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Full Threaded Zinc Bake 10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
6X1/4 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Fully Threaded Zinc ANd. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Size | 6 |
| Head | Indented Hex Washer |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 06045SW |