Model # :WBB407593
MPN #: 3764FSW
3/8-16X4 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 300 pcs
Write a Review
|
Questions & Answers (0)
Product Description
3/8-16X4 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$989.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 3/8-16 |
| Head | Indented Hex Washer |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 300 |
| Manufacturers Part Number | 3764FSW |