Model # :WBB411880
MPN #: 08105PF
#8 x 5/8 Phillips Flat Thread Cutting Screw Type 25 Fully Threaded Zinc Bake - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
8X5/8 Phillips Flat Thread Cutting Screw Type 25 Fully Threaded Zinc Bake. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Size | 8 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 08105PF |