RollerLite 6" x 1/4" Shed-Resistant Motech Mini Roller Cover, 12/Pack 10/Case - 6MT025-12
Write a Review
|
Questions & Answers (0)
Product Description
6" Dralon® woven fabric roller covers with a 1/4" nap. Designed for smooth surfaces and use with all paints, coatings, epoxies, and urethanes. Best for use with all paint sheens.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8-1/5 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Color | Pink |
| For Use With | All Paint Sheens |
| Package Quantity | 120 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6MT025-12 |
| Brand | RollerLite |
| Bristle Material | Mohair |